!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT LED BULB, MEDIUM SCREW (E26), (A) CLASSIC, A19, 8.8 W, 5000K, FROSTED

COMPACT LED BULB, MEDIUM SCREW (E26), (A) CLASSIC, A19, 8.8 W, 5000K, FROSTED

PHILIPS

COMPACT LED BULB, MEDIUM SCREW (E26), (A) CLASSIC, A19, 8.8 W, 5000K, FROSTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, MEDIUM SCREW (E26), (A) CLASSIC, A19, 8.8 W, 5000K, FROSTED

COMPACT LED BULB, MEDIUM SCREW (E26), (A) CLASSIC, A19, 8.8 W, 5000K, FROSTED

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54YP53
  • Mfr. Model # 8.8A19/PER/950/P/E26/DIM 6/1FB T20
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This compact LED bulb meets the standards for RoHS compliance. It also has 80 mAmps, voltage of 120V AC, 8.8 watts, a medium screw (E26) bulb base, is shatter-resistant, 800 lumens, plus it has a rated life of 15,000 hours, and a one-year manufacturer's warranty.

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle250 Degrees
  • Bulb Dia.2 1/2 in
  • Bulb HousingPlastic
  • Colour Rendering Index90
  • Incandescent Wattage Equivalency60 W
  • Rough ServiceNo
  • Overall Length4 1/3 in
  • Voltage120V AC
  • Rated Life15,000 hr
  • For Enclosed FixturesYes
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor
  • Bulb Manufacturers Warranty Length1 yr
  • Dimming MethodContinuous Dimming
  • StandardsRoHS Compliant
  • Bulb Base Type Medium Screw (E26)
  • Lumen Selectable No
  • Bulb Designation 8.8A19/PER/950/P/E26/DIM 6/1FB T20
  • Bulb Finish Frosted
  • Bulb Shape A19
  • Colour Temperature 5,000K
  • Lumens 800 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 8.8 W
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Light Colour White
  • Amps 80 mA
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Light Distribution Omnidirectional
  • Maximum Operating Temperature 113 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list