!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB, 1,600 LM, 11 WATTS, 120/277V, 3,500K COLOUR TEMPERATURE, 36 IN L, 2-PIN (G13), T8 SHAPE

LED BULB, 1,600 LM, 11 WATTS, 120/277V, 3,500K COLOUR TEMPERATURE, 36 IN L, 2-PIN (G13), T8 SHAPE

GE LIGHTING

LED BULB, 1,600 LM, 11 WATTS, 120/277V, 3,500K COLOUR TEMPERATURE, 36 IN L, 2-PIN (G13), T8 SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 1,600 LM, 11 WATTS, 120/277V, 3,500K COLOUR TEMPERATURE, 36 IN L, 2-PIN (G13), T8 SHAPE

LED BULB, 1,600 LM, 11 WATTS, 120/277V, 3,500K COLOUR TEMPERATURE, 36 IN L, 2-PIN (G13), T8 SHAPE

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED11ET8G3835
  • Mfr. Model # LED11ET8/G/3/835
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This LED lamp meets the standards for cULus. It also has voltage of 120 to 277V, 11 watts, a 2-pin (G13) bulb base, 1,600 lumens, plus it has a rated life of 70,000 hours, and a seven-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Bulb DesignationLED11ET8/G/3/835
  • Colour Rendering Index80
  • Lumens1,600 lm
  • Overall Length36 in
  • Watts11 W
  • DimmableYes
  • Bulb Manufacturers Warranty Length7 yr
  • StandardscULus
  • Bulb Base Type 2-Pin (G13)
  • Bulb Shape T8
  • Colour Temperature 3,500K
  • Light Technology LED
  • Voltage 120 to 277V AC
  • Rated Life 70,000 hr
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Bulb Start Type Program Start Ballast
  • Maximum Operating Temperature 45 Degrees C
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list