!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED GLOVES, GAUNTLET CUFF, XL, BOAR TOP GRAIN, THERMOPLASTIC RUBBER BACK

INSULATED GLOVES, GAUNTLET CUFF, XL, BOAR TOP GRAIN, THERMOPLASTIC RUBBER BACK

MECHANIX WEAR

INSULATED GLOVES, GAUNTLET CUFF, XL, BOAR TOP GRAIN, THERMOPLASTIC RUBBER BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED GLOVES, GAUNTLET CUFF, XL, BOAR TOP GRAIN, THERMOPLASTIC RUBBER BACK

INSULATED GLOVES, GAUNTLET CUFF, XL, BOAR TOP GRAIN, THERMOPLASTIC RUBBER BACK

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.49 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXLDMPXW75011
  • Mfr. Model # LDMP-XW75-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These ANSI-certified, tan/black insulated gloves have a 10 3/4-inch length and have a gauntlet cuff. These X-large gloves are top grain boar with soft durometer, thermoplastic rubber back with boar split, Gunn-cut pattern palm, and reinforced thumb style. They have a boar split touchscreen stitching finger style and are made of polyester twill.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA9
  • StandardsEN 388
  • Palm MaterialLeather
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Impact Level 2
  • Stitching Material Polyester
  • Thumb Style Keystone
  • Size- Alpha XL
  • Colour Black, Tan
  • Country of Origin Philippines (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list