!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVE, WING THUMB, 2 3/4-IN CUFF, ONE SIZE, PREMIUM COWHIDE/COTTON, PR

WORK GLOVE, WING THUMB, 2 3/4-IN CUFF, ONE SIZE, PREMIUM COWHIDE/COTTON, PR

BOB DALE

WORK GLOVE, WING THUMB, 2 3/4-IN CUFF, ONE SIZE, PREMIUM COWHIDE/COTTON, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVE, WING THUMB, 2 3/4-IN CUFF, ONE SIZE, PREMIUM COWHIDE/COTTON, PR

WORK GLOVE, WING THUMB, 2 3/4-IN CUFF, ONE SIZE, PREMIUM COWHIDE/COTTON, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.17 / pair

EHC: EHC :
Min Qty 6 = $73.02

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG173WPK
  • Mfr. Model # 40-9-173W-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These one size work gloves come with wing-style thumbs and cotton fleece lining for comfort. They have premium cowhide palms with cotton backs and 2 3/4-inch cuffs for added coverage. They are sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • Glove StyleCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Rated
  • Glove PerformanceGeneral Purpose with Safety Cuff
  • Cuff StyleSafety
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture Level0
  • Palm MaterialCowhide
  • ANSI/ISEA Cut Level Not Rated
  • Knit Material Cowhide
  • Hand Protection Style Glove
  • Glove Coating Material Uncoated
  • Glove Length 9.25 in
  • Series 40
  • Silicone-Free No
  • Colour Beige
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list