!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, IMPACT RESIST, ANTI-ABRASION, FULL FING, XXL/11, BLK/BRN, GOATSKIN LEATHER/POLY/SPANDEX/TPR

GLOVES, IMPACT RESIST, ANTI-ABRASION, FULL FING, XXL/11, BLK/BRN, GOATSKIN LEATHER/POLY/SPANDEX/TPR

IRONCLAD

GLOVES, IMPACT RESIST, ANTI-ABRASION, FULL FING, XXL/11, BLK/BRN, GOATSKIN LEATHER/POLY/SPANDEX/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT RESIST, ANTI-ABRASION, FULL FING, XXL/11, BLK/BRN, GOATSKIN LEATHER/POLY/SPANDEX/TPR

GLOVES, IMPACT RESIST, ANTI-ABRASION, FULL FING, XXL/11, BLK/BRN, GOATSKIN LEATHER/POLY/SPANDEX/TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.29 / PAIR

EHC: EHC :
Min Qty 12 = $531.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWEXO2MIGL06XXL
  • Mfr. Model # EXO2-MIGL-06-XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These black and brown, one-layer goatskin leather palm, impact-resistant gloves have a TPR cuff with a hook and loop closure, full fingerstyle, and TPR knuckle padding. They offer ANSI cut level 1, as well as anti-abrasion level four protection. Unlined for breathability, and constructed of polyester and spandex for flexibility, these size XX-large/11 gloves offer comfort and protection.

Technical Specs

  • ItemMotor Impact Leather Glove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Knuckle Protection MaterialTPR
  • ANSI/ISEA Cut Level1
  • Finger CoverageFull Finger
  • SeriesIronclad EXO
  • Glove FeaturesBack of Hand TPR Impact Protection, Cowhide Palm, TPR Cuff Puller, TPR Hook-and-Loop Closure, Vibration-Reducing Reinforced Palm, Terry Cloth Sweat Wipe
  • EN 388 Rating2111
  • Cuff Style Hook-and-Loop
  • Palm Material Goatskin
  • Glove Back Material TPR
  • Standards ANSI/ISEA 105, EN 388
  • Colour Black, Brown
  • ANSI/ISEA Abrasion Level 4
  • Size- Alpha 2XL
  • Sold As Pair
  • Cuff Material TPR

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list