!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT/PUNCTURE-RESISTANT GLOVES, SIZE L (9), BLACK, LEATHER/SUPERFABRIC/ARAMID, PAIR

CUT/PUNCTURE-RESISTANT GLOVES, SIZE L (9), BLACK, LEATHER/SUPERFABRIC/ARAMID, PAIR

HEXARMOR

CUT/PUNCTURE-RESISTANT GLOVES, SIZE L (9), BLACK, LEATHER/SUPERFABRIC/ARAMID, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT/PUNCTURE-RESISTANT GLOVES, SIZE L (9), BLACK, LEATHER/SUPERFABRIC/ARAMID, PAIR

CUT/PUNCTURE-RESISTANT GLOVES, SIZE L (9), BLACK, LEATHER/SUPERFABRIC/ARAMID, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.90 / pair

EHC: EHC :
Min Qty 12 = $898.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4046-9
  • Mfr. Model # 4046-L (9)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

A tactical glove should protect the wearer. This black leather and Superfabric(R) reinforced glove pair offers superior puncture protection on the fingers and palm areas as well as cut-resistance. Available in large size 9 with an aramid liner for comfort.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA7
  • Stitching MaterialCore Spun Thread
  • StandardsANSI/ISEA 105
  • Thumb StyleStraight
  • Glove Back ColourBlack
  • SeriesPointGuard Ultra
  • Size- Numeric9
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Puncture Force61 N
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Sold As Pair
  • Glove Length 11 in
  • Glove Liner Material Aramid
  • Palm Material Leather, SuperFabric
  • Size- Alpha L
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level 3
  • Colour Black
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list