!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEAD AND WIRE SEALS, LEAD, 12 IN WIRE L, 1/32 IN WIRE DIAMETER, APPLICATION/REMOVAL, BRADY, 250 PK, SILVER

LEAD AND WIRE SEALS, LEAD, 12 IN WIRE L, 1/32 IN WIRE DIAMETER, APPLICATION/REMOVAL, BRADY, 250 PK, SILVER

BRADY

LEAD AND WIRE SEALS, LEAD, 12 IN WIRE L, 1/32 IN WIRE DIAMETER, APPLICATION/REMOVAL, BRADY, 250 PK, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEAD AND WIRE SEALS, LEAD, 12 IN WIRE L, 1/32 IN WIRE DIAMETER, APPLICATION/REMOVAL, BRADY, 250 PK, SILVER

LEAD AND WIRE SEALS, LEAD, 12 IN WIRE L, 1/32 IN WIRE DIAMETER, APPLICATION/REMOVAL, BRADY, 250 PK, SILVER

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.23 / pkg. of 250

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY23302
  • Mfr. Model # 23302
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.63 lbs

Product Details

Monel lead seal has 12 inch wires with pre-fitted lead to fit seals easily. Use with hand sealing press. Package quantity, 250.

Technical Specs

  • ItemLead and Wire Seal
  • Body ColourSilver
  • Seal Security LevelGeneral Security
  • Security Seal Primary ApplicationPipes, Valves
  • Wire Length12 in
  • Wire Diameter1/64 in
  • Lead and Wire Seal TypeLead and Wire Seal
  • Security Seal Type Lead and Wire Seals
  • Number of Digits 0
  • Tool Required Application, Removal
  • Series Monel Lead Security Seals
  • ISO 17712 Compliant Not ISO 17712 Compliant
  • Wire Material Lead
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list