!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LATERAL FILE CABINET, PUTTY, 4 DRAWERS, 52 1/2 IN OVERALL H, 18 5/8 IN OVERALL D, STEEL

LATERAL FILE CABINET, PUTTY, 4 DRAWERS, 52 1/2 IN OVERALL H, 18 5/8 IN OVERALL D, STEEL

HIRSH

LATERAL FILE CABINET, PUTTY, 4 DRAWERS, 52 1/2 IN OVERALL H, 18 5/8 IN OVERALL D, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LATERAL FILE CABINET, PUTTY, 4 DRAWERS, 52 1/2 IN OVERALL H, 18 5/8 IN OVERALL D, STEEL

LATERAL FILE CABINET, PUTTY, 4 DRAWERS, 52 1/2 IN OVERALL H, 18 5/8 IN OVERALL D, STEEL

HIRSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,058.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG415G36
  • Mfr. Model # 17453
  • UNSPSC # 56101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 203.0 lbs

Technical Specs

  • ItemLateral File Cabinet
  • FinishPainted
  • MaterialSteel
  • Overall Depth18 5/8 in
  • Overall Width36 in
  • Pull ShapeJ-Pull
  • StandardsGreenguard Gold Certified, TAA Compliant, TSCA Compliant
  • Caster/Glide TypeLeveling Glides
  • Drawer Slide TypeBall Bearing
  • Includes Label HoldersYes
  • Inside Drawer Height11 1/4 in
  • Lockable Drawer LocationAll
  • Number of Locking Drawers4
  • Storage Cabinet Height52 1/2 in
  • Colour Putty
  • Locking Integrated
  • Number of Drawers 4
  • Overall Height 52 1/2 in
  • Product Type Lateral File Cabinet
  • Form Factor A4, Legal, Letter
  • Assembly Assembled
  • Configuration (4) Drawers
  • Includes Hang Rails Yes
  • Inside Drawer Depth 16 in
  • Inside Drawer Width 32 3/8 in
  • Number of Casters/Glides 4
  • Storage Cabinet Depth 18 5/8 in
  • Storage Cabinet Width 36 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list