!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENERGY-ABSORBING LANYARD, BLACK, KEVLAR, REBAR HOOK ANCHORAGE CONNECTION

ENERGY-ABSORBING LANYARD, BLACK, KEVLAR, REBAR HOOK ANCHORAGE CONNECTION

FALLTECH

ENERGY-ABSORBING LANYARD, BLACK, KEVLAR, REBAR HOOK ANCHORAGE CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENERGY-ABSORBING LANYARD, BLACK, KEVLAR, REBAR HOOK ANCHORAGE CONNECTION

ENERGY-ABSORBING LANYARD, BLACK, KEVLAR, REBAR HOOK ANCHORAGE CONNECTION

FALLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $272.54 / EACH

EHC: EHC :
Min Qty 6 = $1,635.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FALC82423
  • Mfr. Model # C82423
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This ASTM/ANSI/OSHA/CSA-certified, black, energy-absorbing lanyard is made of Kevlar and has a plated alloy steel, rebar hook end connection type anchorage. It has a rebar hook harness end connection with a gate opening size of 0.82 inch. This product has a static strength of 5000 pounds and a weight capacity of 130 to 310 pounds with a visual load indicator.

Technical Specs

  • ItemShock-Absorbing Lanyard
  • Visual Load IndicatorYes
  • Shock-Absorbing Lanyard MaterialPolyester
  • Number of Legs1
  • Anchorage End Connection TypeRebar Hook
  • Harness End ConnectionSnap Hook
  • Harness End Connection MaterialSteel
  • Lanyard MaterialKevlar(R)
  • StandardsCSA Z259.11-2017
  • Colour Black
  • Hardware Material Steel
  • Shock Absorbing Type Shock Pack
  • Weight Capacity 310 lb
  • Adjustable Length No
  • Anchorage End Connection Material Steel
  • Max. Working Length 6
  • CSA Standards Met CSA Z259.11-17
  • Maximum Extended Fall Length 4.5 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list