GARDEN SPADE, STEEL BLADE, 14 GAUGE, D-GRIP HANDLE TYPE, STEEL HANDLE, 26 IN HANDLE L
GARDEN SPADE, STEEL BLADE, 14 GAUGE, D-GRIP HANDLE TYPE, STEEL HANDLE, 26 IN HANDLE L
RAZOR-BACK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This garden spade has a 26 inch steel handle and a 15 inch steel blade. In addition, it has a D-grip handle, 7-inch blade width, is not non-sparking, and has a non-detachable handle. This standard shovel has a length of 41 3/4 inches.
Technical Specs
Item Garden Spade
Blade Material Steel
Blade Width 7 in
Handle Type D-Grip
Handle Length 26 in
Detachable Handle No Detachable Handle
Non-Sparking Not Non-Sparking
Product Type Standard Shovel
Blade Length 15 in
Blade Colour Black
Handle Material Steel
Corrosion Resistant Not Corrosion Resistant
ESD Safe Not ESD Safe
Overall Length 41 3/4 in
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.35
/ each