!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP RP11 SC BAY 12.5V 3.0A 50CP P

LAMP RP11 SC BAY 12.5V 3.0A 50CP P

LUMAPRO

LAMP RP11 SC BAY 12.5V 3.0A 50CP P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP RP11 SC BAY 12.5V 3.0A 50CP P

LAMP RP11 SC BAY 12.5V 3.0A 50CP P

LUMAPRO

Clearance Price :
$5.25 / PACKAGE of 10

Your Price : $21.00 / PACKAGE of 10

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC2FLY8
  • Mfr. Model # 2FLY8
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemMiniature Incandescent Bulb
  • Bulb HousingGlass
  • Lumens629 lm
  • Voltage12.5V
  • Rated Life300 hr
  • Light ColourClear
  • Overall Length2 1/4 in
  • Amps3,000 mA
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Bulb Shape RP11
  • Trade Number 1195
  • Watts 37.5 W
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Dia. 1 21/64 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list