INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (RP) ROUNDED PEAR, RP11
INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (RP) ROUNDED PEAR, RP11
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.125, voltage of 12.5V AC, 37.5 watts, a double contact bayonet (BA15D) bulb base, is not shatter resistant, white light colour, 629 lumens, 2,700K colour temperature, and a rated life of 300 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 629 lm
Shatter-Resistant No
Voltage 12.5V AC
Rated Life 300 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 2 1/4 in
Amps 0.125
Bulb Base Type Double Contact Bayonet (BA15d)
Bulb Shape RP11
Colour Temperature 2,700K
Light Technology Incandescent
Trade Number 1196
Watts 37.5 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 1 3/8 in
Country of Origin Taiwan
(subject to change)