!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP QUARTZ Q100T3/24V/CL 24 34663

LAMP QUARTZ Q100T3/24V/CL 24 34663

GE LIGHTING

LAMP QUARTZ Q100T3/24V/CL 24 34663 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP QUARTZ Q100T3/24V/CL 24 34663

LAMP QUARTZ Q100T3/24V/CL 24 34663

GE LIGHTING

Clearance Price :
$4.39 / each

Your Price : $17.54 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELQ100T324VCL24
  • Mfr. Model # Q100T324VCL24
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemMiniature Halogen Bulb
  • Bulb Dia.3/8 in
  • Lumens2,000 lm
  • Trade NumberQ100T3/24V/CL
  • Watts100 W
  • Bulb FinishClear
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type 2-Pin (GY6.35)
  • Bulb Shape T3
  • Overall Length 1 3/4 in
  • Voltage 24V
  • Rated Life 2,000 hr
  • Light Colour Clear
  • Country of Origin Hungary (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list