!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP MINIATURE 25794

LAMP MINIATURE 25794

GE LIGHTING

LAMP MINIATURE                25794 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP MINIATURE 25794

LAMP MINIATURE 25794

GE LIGHTING

Clearance Price :
$0.27 / each

Your Price : $1.07 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GEL90
  • Mfr. Model # 90
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

Miniature auto, marine lamp. D.C. bay base. G-6 bulb. Voltage 13. Design watts/amps 0.58 A. Rated average life 750 hours. Maximum overall length 1.44 inches.

Technical Specs

  • ItemPiano-Style Jobsite Box
  • Overall Height49 in
  • Total Storage Capacity57.5 cu ft
  • ColourTan
  • Body FinishGloss
  • Compatible Caster Manufacturer Model No.21040B, 695
  • Handle TypeRecessed
  • Lid StylePiano
  • Number of Doors0
  • Overall Height with Lid Open78 in
  • SeriesStoragemaster
  • Overall Depth 30 in
  • Overall Width 72 in
  • Locking System Padlockable
  • Jobsite Storage Type Piano-Style Jobsite Box
  • Body Gauge 16 ga
  • Features Heavy-Duty 16-Gauge Steel Construction with Fully Arc-Welded Seams: Heavy-Duty Hinges are Extra Durable and Resist Pry-Ins: Pre-Punched Skids Allow Easy Installation of Casters (Available as Optional Accessories): Steel Storage Box Features Powder-Coat Finish for Superior Durability and Corrosion Resistance
  • Includes Casters No
  • Material Steel
  • Number of Shelves 2
  • Maximum Padlock Shackle Diameter 3/8 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list