!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HID BULB, VERTICAL BASE UP +/-15 ° , ED37, MOGUL SCREW (EX39), 400 W, 4000K, METAL HALIDE

HID BULB, VERTICAL BASE UP +/-15 ° , ED37, MOGUL SCREW (EX39), 400 W, 4000K, METAL HALIDE

GE LIGHTING

HID BULB, VERTICAL BASE UP +/-15 ° , ED37, MOGUL SCREW (EX39), 400 W, 4000K, METAL HALIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BULB, VERTICAL BASE UP +/-15 ° , ED37, MOGUL SCREW (EX39), 400 W, 4000K, METAL HALIDE

HID BULB, VERTICAL BASE UP +/-15 ° , ED37, MOGUL SCREW (EX39), 400 W, 4000K, METAL HALIDE

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.36 / EACH

EHC: EHC :
Min Qty 6 = $494.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELMPR400VBUXHOPA
  • Mfr. Model # MPR400VBUXHOPA
  • UNSPSC # 39101614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This pulse arc metal halide hid bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 400 watts, a mogul screw (EX39) bulb base, is not shatter resistant, 42,000 lumens, plus it has a rated life of 20,000 hours.

Technical Specs

  • ItemPulse Arc Metal Halide HID Bulb
  • Bulb Dia.4 5/8 in
  • Bulb ShapeED37
  • Colour Rendering Index65
  • Lumens42,000 lm
  • Overall Length11 1/2 in
  • Watts400 W
  • Rated Life20,000 hr
  • For Enclosed FixturesYes
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • High OutputYes
  • Bulb Base Type Mogul Screw (EX39)
  • Bulb Housing Glass, Metal
  • Bulb Designation MPR400/VBU/XHOPA
  • Colour Temperature 4,000K
  • Light Technology Metal Halide
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Dimmable No
  • Bulb Operating Position Vertical Base Up +/-15 Degrees
  • ANSI Code M135, M155
  • Light Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list