!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUORESCENT BULB HOLDER, WHITE, 600 WATTS, 600V AC, MEDIUM SCREW (E26), SLIDE-ON, SNAP-IN MOUNT

FLUORESCENT BULB HOLDER, WHITE, 600 WATTS, 600V AC, MEDIUM SCREW (E26), SLIDE-ON, SNAP-IN MOUNT

HUBBELL WIRING DEVICE-KELLEMS

FLUORESCENT BULB HOLDER, WHITE, 600 WATTS, 600V AC, MEDIUM SCREW (E26), SLIDE-ON, SNAP-IN MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BULB HOLDER, WHITE, 600 WATTS, 600V AC, MEDIUM SCREW (E26), SLIDE-ON, SNAP-IN MOUNT

FLUORESCENT BULB HOLDER, WHITE, 600 WATTS, 600V AC, MEDIUM SCREW (E26), SLIDE-ON, SNAP-IN MOUNT

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.89 / each

EHC: EHC :
Min Qty 65 = $317.85

Compliance and Restrictions

  • None

This product must be purchased in quantities of 65 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLRL325
  • Mfr. Model # RL325
  • UNSPSC # 39111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This fluorescent lamp holder features bi-pin, low profile, pedestal type. Plus it meets the standards for UL. This lamp holder also has voltage of 600V AC, 600 watts, a medium screw (E26) bulb base.

Technical Specs

  • ItemFluorescent Lamp Holder
  • ColourWhite
  • Product TypeLamp Holder
  • Watts600 W
  • FinishComposite
  • StandardsUL
  • Bulb Base Type Medium Screw (E26)
  • Features Bi-Pin, Low Profile, Pedestal Type
  • Voltage 600V AC
  • Connection Screw Terminals
  • Mounting Slide-On, Snap-In
  • Compatible with Brand Hubbell Wiring Device-Kellems
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list