INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (G) GLOBE, G6, 82, 6.5V AC, 10 PK
INCANDESCENT BULB, DOUBLE CONTACT BAYONET (BA15D), (G) GLOBE, G6, 82, 6.5V AC, 10 PK
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 1.02 Amps, voltage of 6.5V AC, 6.63 watts, a double contact bayonet (BA15D) bulb base, is not shatter resistant, white light colour, 75 lumens, 2,700K colour temperature, and a rated life of 500 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 75 lm
Shatter-Resistant No
Voltage 6.5V AC
Rated Life 500 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 1 7/16 in
Amps 1.02 A
Bulb Base Type Double Contact Bayonet (BA15d)
Bulb Shape G6
Colour Temperature 2,700K
Light Technology Incandescent
Trade Number 82
Watts 6.63 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 3/4 in
Country of Origin China
(subject to change)