!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR FLUORESCENT BULB, 4 FT L, T8, 25 W, 3500K, 2,500 LUMENS

LINEAR FLUORESCENT BULB, 4 FT L, T8, 25 W, 3500K, 2,500 LUMENS

GE LIGHTING

LINEAR FLUORESCENT BULB, 4 FT L, T8, 25 W, 3500K, 2,500 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR FLUORESCENT BULB, 4 FT L, T8, 25 W, 3500K, 2,500 LUMENS

LINEAR FLUORESCENT BULB, 4 FT L, T8, 25 W, 3500K, 2,500 LUMENS

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.16 / each

EHC: EHC :
Min Qty 36 = $509.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELF32T825WSPX35EC
  • Mfr. Model # F32T825WSPX35EC
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 121
  • Shipping Weight 0.39 lbs

Product Details

Linear fluorescent lamp. Watts 25. Bulb T8. Preheat, medium bi-pin (G13) base. Length 48 inches. Neutral tone, low mercury, energy saving. Rated average life 40000 hours. Light output lumens initial 2400. Light output lumens mean 3500. Colour temperature

Technical Specs

  • ItemLinear Fluorescent Bulb
  • Bulb HousingGlass, Metal
  • Bulb DesignationF32T8/25W/SPX35/ECO
  • Colour Temperature3,500K
  • Light TechnologyFluorescent
  • Shatter-ResistantNo
  • Voltage120V
  • Bulb Minimum Starting Temperature60 Degrees F
  • High OutputNo
  • Rated Life50,000 hr
  • DimmableNo
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 85
  • Lumens 2,500 lm
  • Nominal Length 4 ft
  • Watts 25 W
  • Standards TCLP Compliant
  • Bulb Start Type Rapid
  • Overall Length 48 in
  • Bulb Dia. 1 in
  • Light Colour White
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list