!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP FLUOR F96T12/DX 14652

LAMP FLUOR F96T12/DX 14652

GE LIGHTING

LAMP FLUOR  F96T12/DX         14652 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP FLUOR F96T12/DX 14652

LAMP FLUOR F96T12/DX 14652

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.54 / EACH

EHC: EHC :
Min Qty 15 = $323.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 15. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELF96T12DX
  • Mfr. Model # F96T12DX
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Product Details

Linear fluorescent lamp, 96 inches nominal length, instant start, 75 watt, T12 diameter 1-1/2 inches (38 mm), single pin (FA8) base, daylight cold temperature use only, light output lumens initial 4500, light output lumens mean 4050, 15 per case.

Technical Specs

  • ItemLinear Fluorescent Bulb
  • Bulb ShapeT12
  • Colour Rendering Index90
  • Lumens4,300 lm
  • Nominal Length8 ft
  • Watts75 W
  • Standards2012 Lighting Legislation Energy Standards
  • Bulb Start TypeInstant
  • Overall Length96 in
  • Bulb Dia.1 1/2 in
  • Light ColourWhite
  • Bulb Base Type Single Pin (FA8)
  • Bulb Designation F96T12/DX
  • Colour Temperature 6,500K
  • Light Technology Fluorescent
  • Shatter-Resistant No
  • Voltage 120V AC
  • Bulb Minimum Starting Temperature -20 Degrees F
  • High Output No
  • Rated Life 12,000 hr
  • Dimmable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list