LINEAR FLUORESCENT BULB, 4 FT L, T5, 54 W, 3500K, 5,000 LUMENS, ECO
LINEAR FLUORESCENT BULB, 4 FT L, T5, 54 W, 3500K, 5,000 LUMENS, ECO
GE LAMPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Linear fluorescent lamp. Watts 54. Bulb T5. High output, miniature bi-pin (G5) base. Length 45.2 inches. Enhanced neutral tone. Rated average life 30000 hours. Light output lumens initial 5000. Light output lumens mean 4600. Colour temperature (K) 3500. C
Technical Specs
- ItemLinear Fluorescent Bulb
- Bulb HousingGlass, Metal
- Bulb DesignationF54T5/835/ECO/HO
- Colour Temperature3,500K
- Light TechnologyFluorescent
- Shatter-ResistantNo
- Voltage120V AC
- Bulb Minimum Starting Temperature-20 Degrees F
- High OutputYes
- Rated Life30,000 hr
- DimmableYes
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Shape T5
- Colour Rendering Index 85
- Lumens 5,000 lm
- Nominal Length 4 ft
- Watts 54 W
- Standards TCLP Compliant
- Bulb Start Type Rapid
- Overall Length 45 1/4 in
- Bulb Dia. 5/8 in
- Light Colour White
- Country of Origin China
(subject to change)
Alternate Products
-
GE LAMPS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.65
/ each
-
GE LAMPS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.52
/ each
-
GE LAMPS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.52
/ each
-
GE LAMPS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.15
/ each