!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP FLUOR F30INT8/CW/4 10349

LAMP FLUOR F30INT8/CW/4 10349

GE LIGHTING

LAMP FLUOR  F30INT8/CW/4 10349 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP FLUOR F30INT8/CW/4 10349

LAMP FLUOR F30INT8/CW/4 10349

GE LIGHTING

Clearance Price :
$3.53 / EACH

Your Price : $14.13 / EACH

Min Qty 24 = $84.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELF30T8CW4
  • Mfr. Model # F30T8CW4
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 121
  • Shipping Weight 0.23 lbs

Product Details

Linear fluorescent lamp. Watts 19. Bulb T8. Preheat, medium bi-pin (G13) base. Length 30 inches. Cool white, appliance lamp. Rated average life 7500 hours. Light output lumens initial 1375. Light output lumens mean 1170. Colour temperature (K) 4100. CRI 6

Technical Specs

  • ItemLinear Fluorescent Bulb
  • Bulb ShapeT8
  • Colour Rendering Index60
  • Lumens1,375 lm
  • Nominal Length2 1/2 ft
  • Watts19 W
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Bulb Start TypePreheat
  • Overall Length29 3/4 in
  • Bulb Dia.1 in
  • Light ColourWhite
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Designation F30T8/CW/4
  • Colour Temperature 4,100K
  • Light Technology Fluorescent
  • Shatter-Resistant No
  • Voltage 120V AC
  • Bulb Minimum Starting Temperature 50 Degrees F
  • High Output No
  • Rated Life 7,500 hr
  • Dimmable No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list