LINEAR FLUORESCENT BULB, 3 FT L, T8, 25 W, 4100K, 2,080 LUMENS
LINEAR FLUORESCENT BULB, 3 FT L, T8, 25 W, 4100K, 2,080 LUMENS
GE LAMPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Linear fluorescent lamp. Watts 25. Bulb T8. Preheat, medium bi-pin (G13) base. Length 36 inches. Cool white, low mercury. Rated average life 20000 hours. Light output lumens initial 2150. Light output lumens mean 2040. Colour temperature (K) 4100. CRI 78.
Technical Specs
- ItemLinear Fluorescent Bulb
- Bulb HousingGlass, Metal
- Bulb DesignationF25T8/SP41/ECO
- Colour Temperature4,100K
- Light TechnologyFluorescent
- Shatter-ResistantNo
- Voltage120V AC
- Bulb Minimum Starting Temperature-22 Degrees F
- High OutputNo
- Rated Life30,000 hr
- DimmableYes
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Shape T8
- Colour Rendering Index 82
- Lumens 2,080 lm
- Nominal Length 3 ft
- Watts 25 W
- Standards TCLP Compliant
- Bulb Start Type Rapid
- Overall Length 36 in
- Bulb Dia. 1 in
- Light Colour White
- Country of Origin United Kingdom
(subject to change)
Alternate Products
-
GE LAMPS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.19
/ each
Related Products
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.82
/ each
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.99
/ each