This Neoperl laminar outlet meets the standards for NSF 61 and features antimicrobial. It has a chrome finish, a 1½ gpm flow rate, and is made of brass.
Technical Specs
ItemLaminar Outlet
Aerator FeaturesAntimicrobial
Flow Outlet TypeLaminar
Material of ConstructionBrass
StandardsNSF 61
Thread Size TypeDual
Faucet Part TypeLaminar Outlets
FinishChrome
Flow Rate1.5 gpm
Package Quantity1
Thread Size15/16"-27, 55/64"-27
Plumbing BrandNeoperl
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Certification or Other Recognition: WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)