!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABELS,VINYL CLOTH,1/2 IN. W

LABELS,VINYL CLOTH,1/2 IN. W

BRADY

LABELS,VINYL CLOTH,1/2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LABELS,VINYL CLOTH,1/2 IN. W

LABELS,VINYL CLOTH,1/2 IN. W

BRADY

Clearance Price :
$36.78 / each

Your Price : $147.10 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3PYJ7
  • Mfr. Model # PTL-8-498
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • ItemLabel Tape Cartridge
  • Compatible Mfr Part NumberM61-R6210, M71-R6200, R6210
  • Label FinishSemi-Gloss
  • Printer Series CompatibilityBMP 61, BMP 71, TLS 2200, TLS-PC LINK
  • Roll Length30 ft
  • Indoor/Outdoor UsageIndoor
  • Material SeriesB-498
  • Minimum Service Temperature-40 Degrees F
  • AdhesiveAdhesive
  • Label Thickness0.0073 in
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Adhesive Properties Removable & Repositionable Adhesive
  • Label Colour White
  • Label Material Vinyl Cloth B498
  • Recommended Ribbon M61-R6210, M71-R6200, R6210
  • Width 1/2"
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 176 Degrees F
  • Label Media Format Continuous Roll
  • Adhesive Material Rubber
  • Product Type Repositionable Vinyl Cloth Wire and Cable Label
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list