!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL

LABEL

BRADY

LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL

LABEL

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM21750581WT
  • Mfr. Model # M21-750-581-WT
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

M21 Series Repositionable Vinyl Labels 0.75 in W x 21 ft L BK/WH - Printer Compatibility: M211, M210, M210-LAB

Technical Specs

  • ItemLabel
  • Adhesive MaterialAcrylic
  • Compatible Mfr Part NumberM210, M210-KIT, M210-LAB, M211, M211-KIT
  • Label ColourWhite
  • Label MaterialVinyl
  • Label ShapeRectangle
  • Label Width3/4 in
  • Material SeriesB-581
  • Minimum Service Temperature-40 Degrees F
  • Preprinted TextNo Legend
  • Printer Series CompatibilityM210, M210-LAB, M211
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Ribbon SeriesR6000HF
  • Secondary Label IncludedSecondary Label Not Included
  • For Print MethodThermal Transfer
  • Adhesive Adhesive
  • Adhesive Properties Removable and Repositionable Adhesive
  • Indoor/Outdoor Usage Outdoor
  • Label Finish Gloss
  • Label Media Format Continuous Roll Cartridge
  • Label Thickness 0.005 in
  • Material Properties Repositionable
  • Maximum Service Temperature 180 Degrees F
  • Preprinted Images None
  • Print Technology Thermal Transfer
  • Product Type Continuous
  • Ribbon Colour Black
  • Roll Length 21 ft
  • Standards Pass 2011/65/EU(Pass 2015/863)
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list