!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL, WARNING, 4 IN X 4 IN, HALOGEN FREE POLYESTER, WHITE, OUTDOOR, 370 LABELS

LABEL, WARNING, 4 IN X 4 IN, HALOGEN FREE POLYESTER, WHITE, OUTDOOR, 370 LABELS

BRADY

LABEL, WARNING, 4 IN X 4 IN, HALOGEN FREE POLYESTER, WHITE, OUTDOOR, 370 LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL, WARNING, 4 IN X 4 IN, HALOGEN FREE POLYESTER, WHITE, OUTDOOR, 370 LABELS

LABEL, WARNING, 4 IN X 4 IN, HALOGEN FREE POLYESTER, WHITE, OUTDOOR, 370 LABELS

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $390.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYB33161483ANSIWA
  • Mfr. Model # B33-161-483-ANSIWA
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • ItemLabel
  • Compatible Mfr Part Number149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
  • Label FinishGloss
  • Label MaterialPolyester
  • Labels per Roll370
  • Adhesive PropertiesPermanent Adhesive
  • Recommended RibbonB30-R6000
  • Preprinted TextWarning
  • AdhesiveAdhesive
  • Indoor/Outdoor UsageOutdoor
  • Label ShapeRectangle
  • Labels per Row1
  • Minimum Service Temperature-40 Degrees F
  • StandardsCSA Certified, RoHS Compliant, UL Recognized
  • For Print Method Thermal Transfer
  • Label Colour White
  • Label Height 4 in
  • Label Width 4 in
  • Printer Series Compatibility BBP33, i3300, i5300
  • Material Properties Halogen-Free
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Product Type Thermal Transfer Printable Label
  • Adhesive Material Rubber
  • Inkjet Printable Not Inkjet Printable
  • Label Thickness 0.004 in
  • Maximum Service Temperature 248 Degrees F
  • Secondary Label Included Secondary Label Not Included
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list