!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL TAPE CARTRIDGE,11 FT. 6" L,1/2"W

LABEL TAPE CARTRIDGE,11 FT. 6" L,1/2"W

DYMO

LABEL TAPE CARTRIDGE,11 FT. 6" L,1/2"W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL TAPE CARTRIDGE,11 FT. 6" L,1/2"W

LABEL TAPE CARTRIDGE,11 FT. 6" L,1/2"W

DYMO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RHO18488
  • Mfr. Model # 18488
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Flexible nylon tape cartridges are used on curved or flat surfaces for wires, patch panels, machinery equipment and bins. Size 1/2 inch x 11-1/2 feet. Colour black on white.

Technical Specs

  • ItemContinuous Label Roll Cartridge
  • Adhesive MaterialAcrylic
  • Compatible Mfr Part Number1752267, 1755749, 1801611
  • Label ColourWhite
  • Label MaterialNylon
  • Label Width1/2 in
  • Material PropertiesHalogen-Free
  • Maximum Service Temperature248 Degrees F
  • Number of Labels Included1
  • Printer Series CompatibilityDY-18144, Dymo Label Manager 350, DYMO Label Manager 450D, DYMO Office Mate II Embossing Label Maker, DYMO Rhino 1000, Label Manager 155, RhinoPRO Heavy Duty Label Maker 15603
  • Resistance PropertiesExtreme Temperature-Resistant, Moisture-Resistant, UV-Resistant
  • Roll Length11 1/2 ft
  • StandardsANSI, ISO Colour Standards, OSHA, RoHS Compliant, UL Recognized Component to UL969
  • Adhesive Adhesive
  • Adhesive Properties Permanent Adhesive
  • Indoor/Outdoor Usage Indoor
  • Label Finish Gloss
  • Label Media Format Continuous Roll Cartridge
  • Labels per Row 1
  • Material Series IND
  • Minimum Service Temperature -0.4 Degrees F
  • Print Technology Thermal Transfer
  • Product Type Flexible Label
  • Ribbon Colour Black
  • Secondary Label Included Secondary Label Not Included
  • For Print Method Thermal Transfer
  • Country of Origin Belgium (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list