!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRINTER LABELS, ADHESIVE, WHITE, 1 X 5 3/4 IN, POLYESTER, RL 100

PRINTER LABELS, ADHESIVE, WHITE, 1 X 5 3/4 IN, POLYESTER, RL 100

BRADY

PRINTER LABELS, ADHESIVE, WHITE, 1 X 5 3/4 IN, POLYESTER, RL 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRINTER LABELS, ADHESIVE, WHITE, 1 X 5 3/4 IN, POLYESTER, RL 100

PRINTER LABELS, ADHESIVE, WHITE, 1 X 5 3/4 IN, POLYESTER, RL 100

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $503.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYJ202552551
  • Mfr. Model # J20-255-2551
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These white adhesive printer labels are made of polyester and measure 1 x 5 3/4 inches. These labels are made for use with manufacturer number J2000 and have a temperature range of -40 Degrees F to 140 Degrees F. Available in a roll of 100.

Technical Specs

  • ItemPrecut Label Roll
  • Compatible Mfr Part NumberJ20-CMY
  • Label FinishMatte
  • Label MaterialPolyester
  • Labels per Roll100
  • Material SeriesB-2551
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant
  • AdhesiveNon-Adhesive
  • Indoor/Outdoor UsageIndoor
  • Label Media FormatPrecut Roll
  • Label Thickness0.0165 in
  • Maximum Service Temperature140 Degrees F
  • Secondary Label IncludedSecondary Label Not Included
  • For Print Method Inkjet
  • Label Colour White
  • Label Height 5 3/4 in
  • Label Width 3 1/4 in
  • Printer Series Compatibility BradyJET J2000
  • Recommended Ribbon J20-CMY
  • Product Type Tags
  • Core Diameter 2 in
  • Inkjet Printable Inkjet Printable
  • Label Shape Rectangle
  • Labels per Row 1
  • Minimum Service Temperature -40 Degrees F
  • Standards 1910.147, OSHA 1910.145
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list