!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY LABEL, VINYL, ADHESIVE MOUNT, 3½ IN X 5 IN NOMINAL SIGN SIZE, 0.02 IN THICK, 5 PK, NO EXIT

SAFETY LABEL, VINYL, ADHESIVE MOUNT, 3½ IN X 5 IN NOMINAL SIGN SIZE, 0.02 IN THICK, 5 PK, NO EXIT

ACCUFORM SIGNS

SAFETY LABEL, VINYL, ADHESIVE MOUNT, 3½ IN X 5 IN NOMINAL SIGN SIZE, 0.02 IN THICK, 5 PK, NO EXIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY LABEL, VINYL, ADHESIVE MOUNT, 3½ IN X 5 IN NOMINAL SIGN SIZE, 0.02 IN THICK, 5 PK, NO EXIT

SAFETY LABEL, VINYL, ADHESIVE MOUNT, 3½ IN X 5 IN NOMINAL SIGN SIZE, 0.02 IN THICK, 5 PK, NO EXIT

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.82 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFLADM802VSP
  • Mfr. Model # LADM802VSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • ItemSafety Label
  • ADA CompliantNot ADA Compliant
  • Adhesive TypeAcrylic
  • ANSI StandardsANSI Z535
  • Average Outdoor Durability2 yr
  • Corrosion ResistantNot Corrosion-Resistant
  • Glow-in-the-DarkNot Glow In The Dark
  • Height5 in
  • Indoor/Outdoor UsageIndoor Only
  • Maximum Service Temperature176 Degrees F
  • Minimum Application Temperature20 Degrees F
  • Mirror PrintNot Mirror Print
  • Number of Printed Sides1
  • Outdoor Life ExpectancyNot Outdoor Rated
  • Printed LanguageEnglish
  • Protective CoatingNo Protective Coating
  • Sign Background ColourWhite
  • Sign HeaderNotice
  • Sign Header StyleText
  • Sign LegendNo Exit
  • Sign Legend StyleSymbol and Text
  • Sign MaterialVinyl
  • Sign Mounting LocationWall
  • Sign ShapeHorizontal Rectangle
  • StandardsANSI Z535, OSHA 29 CFR 1910.145
  • UV ResistantNot UV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Not Abrasion-Resistant
  • Adhesive Style Permanent
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Anti-Slip Surface No Anti-Slip Surface
  • Chemical Resistant Not Chemical-Resistant
  • Depth 1/16 in
  • Graffiti Resistant Not Graffiti-Resistant
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Material Properties Flexible
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature -20 Degrees F
  • Mounting Pattern No Mounting Holes
  • OSHA Regulations OSHA 29 CFR 1910.145
  • Package Quantity 5
  • Product Type Safety Label
  • Retroreflective Grade Not Retroreflective
  • Sign Format ANSI/OSHA Format
  • Sign Header Background Colour Blue
  • Sign Header Text Colour White
  • Sign Legend Background Colour White
  • Sign Legend Text Colour Black
  • Sign Material Group Flexible Plastic
  • Sign Mounting Style Adhesive
  • Sign Topic Entrance and Exit
  • Thickness 0.02 in
  • Width 3 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list