!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL MAKER PRINTER, FACILITY IDENTIFICATION KIT, PC CONNECTED/STANDALONE, FULL COLOUR, INK JET

LABEL MAKER PRINTER, FACILITY IDENTIFICATION KIT, PC CONNECTED/STANDALONE, FULL COLOUR, INK JET

BRADY

LABEL MAKER PRINTER, FACILITY IDENTIFICATION KIT, PC CONNECTED/STANDALONE, FULL COLOUR, INK JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL MAKER PRINTER, FACILITY IDENTIFICATION KIT, PC CONNECTED/STANDALONE, FULL COLOUR, INK JET

LABEL MAKER PRINTER, FACILITY IDENTIFICATION KIT, PC CONNECTED/STANDALONE, FULL COLOUR, INK JET

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,186.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYJ4000
  • Mfr. Model # J4000
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.1 lbs

Technical Specs

  • ItemLabel Maker Printer
  • Barcode CapableBarcode Capable
  • Built-In Label TemplatesArc Flash, CLP, Custom Label, General Templates, GHS, Pipe Marker, Pre-Made Labels, Right-To-Know, Tags, WHMIS
  • Colour Printing CapabilityFull Colour
  • Cutter TypeAutomatic
  • FeaturesPrint from Third-Party Software Packages
  • Label Series CompatibilityJ40-, J40C-, J50-, J50C-
  • Maximum Label Width8 in
  • Maximum Liner Width8 1/4 in
  • Maximum Printed Label Length24 in
  • Minimum Font Size4 pt.
  • Minimum Liner Width1 1/2 in
  • Operating SystemWindows(R) 10, Windows(R) 7, Windows(R) 8
  • Overall Length17 1/4 in
  • Power SourceAC Power
  • Print TechnologyInkjet
  • Printer SeriesJ4000
  • Printhead Resolution4,800 dpi
  • Product TypeDesktop Printer
  • Serialization SupportedSerialization Supported
  • StandardsANSI, BS5609, GHS, ISO, RoHS Compliant
  • Supported Barcode SymbologiesAztec, Codabar, Code 128A, Code 128B, Code 128C, Code 39, Code 93, Data Matrix, EAN-13, EAN-8, HIBC, Interleaved 2 of 5, JAN-8, MSI, PDF417, Plessey, QR Code, UPC-A
  • Compatible Label Media FormatContinuous Roll, Precut Roll
  • Voltage240V AC
  • Automatic Label Setup Automatic Label Setup
  • Battery Included Battery Not Included
  • Colour Blue, Grey
  • Compatible Label Core Diameters 3 in
  • Display LED
  • Included Software Brady Workstation, Windows Based Driver
  • Maximum Font Size 250 pt.
  • Maximum Labels/Day 5,000
  • Maximum Print Speed 4.5 in/sec
  • Maximum Printed Label Width 8 in
  • Minimum Label Width 1/2 in
  • Mode of Operation PC Connected, Standalone
  • Overall Height 9 1/8 in
  • Overall Width 17 1/4 in
  • Print Preview Feature No Print Preview Feature
  • Printer Connectivity Ethernet, USB
  • Printer Weight 36 lb
  • Printing Software Compatibility Brady Workstation, Windows Based Driver
  • Ribbon/Label Cartridge Series Compatibility J40- label materials, J40C-, J50-, J50C-
  • Software License Number of Users Unlimited
  • Starter Kit Type Facility Safety Identification
  • Supported Languages Bahasa (Indonesian), Bahasa Malay, Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (Canada), German, Hungarian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Spanish (universal), Thai, Turkish, Vietnamese
  • For Use With J40- label materials, J40C-, J50-, J50C-
  • Manufacturers Warranty 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list