!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL MAKER PRINTER, PRODUCT & WIRE ID, PC CONNECTED/STANDALONE, SINGLE COLOUR, 4 IN MAXIMUM LABEL W

LABEL MAKER PRINTER, PRODUCT & WIRE ID, PC CONNECTED/STANDALONE, SINGLE COLOUR, 4 IN MAXIMUM LABEL W

BRADY

LABEL MAKER PRINTER, PRODUCT & WIRE ID, PC CONNECTED/STANDALONE, SINGLE COLOUR, 4 IN MAXIMUM LABEL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL MAKER PRINTER, PRODUCT & WIRE ID, PC CONNECTED/STANDALONE, SINGLE COLOUR, 4 IN MAXIMUM LABEL W

LABEL MAKER PRINTER, PRODUCT & WIRE ID, PC CONNECTED/STANDALONE, SINGLE COLOUR, 4 IN MAXIMUM LABEL W

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,790.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY151294
  • Mfr. Model # 151294
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.95 lbs

Technical Specs

  • ItemLabel Maker Printer
  • Barcode CapableBarcode Capable
  • Built-In Label TemplatesArc Flash, CLP, Custom Label, General Templates, GHS, Pipe Marker, Pre-Made Labels, Right-To-Know, Tags, WHMIS
  • Colour Printing CapabilitySingle Colour
  • DisplayColour Touch Screen
  • Included SoftwareBrady Workstation PWID Software Suite
  • Label Series CompatibilityB30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
  • Maximum Label Width4 1/4 in
  • Maximum Liner Width4 1/4 in
  • Maximum Printed Label Width4 1/4 in
  • Minimum Font Size4 pt.
  • Minimum Label Width1/4 in
  • Mode of OperationPC Connected, Standalone
  • Overall Height11 in
  • Overall Width11 1/4 in
  • Print Preview FeaturePrint Preview Feature
  • Printer ConnectivityEthernet, USB
  • Printer Weight33 lb
  • Printing Software CompatibilityBrady Workstation PWID Software Suite
  • Ribbon Series CompatibilityB30 Series
  • Serialization SupportedSerialization Supported
  • StandardsRoHS Compliant with Directive 2011/65/EU and 2015/863
  • Supported Barcode SymbologiesAztec, Codabar, Code 128A, Code 128B, Code 128C, Code 39, Code 93, Data Matrix, EAN-13, EAN-8, HIBC, Interleaved 2 of 5, JAN-8, MSI, PDF417, Plessey, QR Code, UPC-A
  • Compatible Label Media FormatContinuous Roll, Precut Roll
  • Voltage240V AC
  • Automatic Label Setup Automatic Label Setup
  • Battery Included Battery Included
  • Colour Blue, Grey
  • Cutter Type Automatic
  • Features Prints Small Fonts, Requires no Calibration
  • Input Method Touchscreen
  • Maximum Font Size 250 pt.
  • Maximum Labels/Day 5,000
  • Maximum Print Speed 5 in/sec
  • Maximum Tape Length 200 ft
  • Minimum Label Length 1/4 in
  • Minimum Liner Width 3/4 in
  • Operating System Windows(R) 10, Windows(R) 7, Windows(R) 8, Windows(R) Server 2012, Windows(R) Server 2012 R2, Windows(R) Server 2016
  • Overall Length 15 3/4 in
  • Power Source Battery Power
  • Print Technology Direct Thermal, Thermal Transfer
  • Printer Series i5300
  • Printhead Resolution 600 dpi
  • Product Type Desktop Printer
  • Ribbon/Label Cartridge Series Compatibility B30 Series
  • Software License Number of Users Unlimited
  • Starter Kit Type Cable and Wire Labeling
  • Supported Languages Bahasa (Indonesian), Bahasa Malay, Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (Canada), German, Hungarian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Spanish (universal), Thai, Turkish, Vietnamese
  • For Use With B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
  • Manufacturers Warranty 5 yr
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list