!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL CARTRIDGE,BLACK/WHITE,3/4 IN. W

LABEL CARTRIDGE,BLACK/WHITE,3/4 IN. W

BRADY

LABEL CARTRIDGE,BLACK/WHITE,3/4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL CARTRIDGE,BLACK/WHITE,3/4 IN. W

LABEL CARTRIDGE,BLACK/WHITE,3/4 IN. W

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY110895
  • Mfr. Model # M21-750-499
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 826
  • Shipping Weight 0.2 lbs

Product Details

M21 Series Nylon Cloth Labels 0.75 in W x 16 ft L BLK/WHT - Printer Compatibility: M211, M210, M210-LAB, BMP21-PLUS, BMP21-LAB, BMP21

Technical Specs

  • ItemContinuous Label Roll Cartridge
  • Adhesive PropertiesPermanent Adhesive
  • Label ColourBlack, White
  • Label MaterialNylon
  • Maximum Service Temperature193 Degrees F
  • Minimum Service Temperature-40 Degrees F
  • Printer Series CompatibilityBMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
  • Roll Length16 ft
  • For Print MethodThermal Transfer
  • AdhesiveAdhesive
  • Compatible Mfr Part NumberR4300
  • Label Attachment StyleWrap-Around
  • Material SeriesB-499
  • StandardsASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (Din VDE 0472 Part 815), UL Recognized
  • Adhesive Material Acrylic
  • Indoor/Outdoor Usage Indoor
  • Label Finish Matte
  • Material Properties Autoclavable, Cryogenic
  • Maximum Wire Diameter 1.45 in
  • Minimum Wire Diameter 0.5 in
  • Recommended Ribbon R4300
  • Roll Width 3/4 in
  • Label Media Format Continuous Roll Cartridge
  • Application Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling
  • Adhesive Type Permanent Adhesive
  • Labels per Row 1
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list