LABEL CARTRIDGE,BLACK/WHITE,1/2 IN. W
LABEL CARTRIDGE,BLACK/WHITE,1/2 IN. W
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
M21 Series Indoor/Outdoor Vinyl Labels 0.5 in W x 21 ft L, BLK/WHT - Printer Compatibility: M211, M210, M210-LAB, BMP21-PLUS, BMP21-LAB, BMP21
Technical Specs
- ItemContinuous Label Roll Cartridge
- Adhesive MaterialAcrylic
- Compatible Mfr Part NumberR6000
- Label ColourWhite
- Label MaterialVinyl
- Label Thickness0.004 in
- Labels per Row1
- Material SeriesB-595
- Minimum Service Temperature-40 Degrees F
- Print TechnologyThermal Transfer
- Product TypeAll Weather Label
- Ribbon ColourBlack
- Ribbon SeriesR4400
- Secondary Label IncludedSecondary Label Not Included
- Vial/Tube Size1.5 mL
- Adhesive Adhesive
- Adhesive Properties Aggressive Permanent Adhesive
- Indoor/Outdoor Usage Indoor, Outdoor
- Label Finish Gloss
- Label Media Format Continuous Roll Cartridge
- Label Width 1/2 in
- Material Properties Autoclavable
- Maximum Service Temperature 176 Degrees F
- Number of Labels Included 1
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
- Ribbon Formulation Resin
- Roll Length 21 ft
- Standards ASTM D 2979, ASTM D 523
- For Print Method Thermal Transfer
- Country of Origin Mexico
(subject to change)
Related Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.74
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.74
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.74
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.74
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.74
/ each