!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL, DANGER HEADER, RED HEADER, 2 IN X 4 1/8 IN, 4 1/8 IN, METAL DETECTABLE POLYESTER, RED/WHITE, INDOOR

LABEL, DANGER HEADER, RED HEADER, 2 IN X 4 1/8 IN, 4 1/8 IN, METAL DETECTABLE POLYESTER, RED/WHITE, INDOOR

BRADY

LABEL, DANGER HEADER, RED HEADER, 2 IN X 4 1/8 IN, 4 1/8 IN, METAL DETECTABLE POLYESTER, RED/WHITE, INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL, DANGER HEADER, RED HEADER, 2 IN X 4 1/8 IN, 4 1/8 IN, METAL DETECTABLE POLYESTER, RED/WHITE, INDOOR

LABEL, DANGER HEADER, RED HEADER, 2 IN X 4 1/8 IN, 4 1/8 IN, METAL DETECTABLE POLYESTER, RED/WHITE, INDOOR

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $772.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYBM7C2000854DAN
  • Mfr. Model # BM7C-2000-854-DAN
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2145.0 lbs

Technical Specs

  • ItemLabel
  • Compatible Mfr Part NumberBMP71, M710
  • Label FinishMatte
  • Label MaterialPolyester
  • Labels per Roll225
  • Adhesive PropertiesPermanent Adhesive
  • Material SeriesB-854
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Washdown-Resistant
  • Preprinted TextDanger
  • AdhesiveAdhesive
  • Indicating PropertiesMetal Detectable
  • Inkjet PrintableNot Inkjet Printable
  • Label Thickness0.009 in
  • Maximum Service Temperature230 Degrees F
  • Roll Width4 1/8 in
  • StandardsRoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • For Print Method Thermal Transfer
  • Label Colour Red, White
  • Label Height 2 in
  • Label Width 4 1/8 in
  • Printer Series Compatibility BMP71, M710
  • Material Properties Harsh Environment, Metal Detectable
  • Recommended Ribbon M71-R6000
  • Preprinted Images Red Header
  • Product Type Label
  • Adhesive Material Acrylic
  • Indoor/Outdoor Usage Indoor
  • Label Shape Rectangle
  • Labels per Row 1
  • Minimum Service Temperature -40 Degrees F
  • Secondary Label Included Secondary Label Not Included
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list