!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL, POLYESTER, ADHESIVE, 3½X5 IN, 0.005 IN THICK, 5 PK, DO NOT OPERATE WITHOUT GUARDS IN PLACE. MOVING PARTS CAN C...

LABEL, POLYESTER, ADHESIVE, 3½X5 IN, 0.005 IN THICK, 5 PK, DO NOT OPERATE WITHOUT GUARDS IN PLACE. MOVING PARTS CAN C...

APPROVED VENDOR

LABEL, POLYESTER, ADHESIVE, 3½X5 IN, 0.005 IN THICK, 5 PK, DO NOT OPERATE WITHOUT GUARDS IN PLACE. MOVING PARTS CAN C... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL, POLYESTER, ADHESIVE, 3½X5 IN, 0.005 IN THICK, 5 PK, DO NOT OPERATE WITHOUT GUARDS IN PLACE. MOVING PARTS CAN C...

LABEL, POLYESTER, ADHESIVE, 3½X5 IN, 0.005 IN THICK, 5 PK, DO NOT OPERATE WITHOUT GUARDS IN PLACE. MOVING PARTS CAN C...

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.39 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49CK07
  • Mfr. Model # HWL-535-723-5PK
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • ItemSafety Label
  • Adhesive StylePermanent
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Corrosion ResistantCorrosion-Resistant
  • Graffiti ResistantNot Graffiti-Resistant
  • Header Pictogram IDPPIC-55
  • Indoor/Outdoor UsageIndoor Only
  • Legend Pictogram IDPEQM-112
  • Maximum Service Temperature300 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions10 ft
  • Minimum Application Temperature50 Degrees F
  • Mirror PrintNot Mirror Print
  • Outdoor Life ExpectancyNot Outdoor Rated
  • Printed LanguageEnglish
  • Protective CoatingClear Film Laminate
  • Sign FormatANSI/OSHA Format
  • Sign Header Background ColourOrange
  • Sign Header Text ColourBlack
  • Sign Legend Background ColourWhite
  • Sign Legend Text ColourBlack
  • Sign Material GroupFlexible Plastic
  • Sign Mounting StyleAdhesive
  • Sign TopicMachine Guarding
  • Thickness0.005 in
  • Width5 in
  • Abrasion Resistant Abrasion-Resistant
  • Adhesive Type Acrylic
  • Chemical Resistant Chemical-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Header Pictogram Description Triangle with an Exclamation Point Inside with the Negative Space filled in Black
  • Height 3 1/2 in
  • Legend Pictogram Description Machinery Hazard
  • Material Properties Flexible
  • Maximum Viewing Distance - Favorable Conditions 20 ft
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature -40 Degrees F
  • Number of Printed Sides 1
  • Package Quantity 5
  • Product Type Safety Label
  • Retroreflective Grade Not Retroreflective
  • Sign Header Warning
  • Sign Header Style Symbol, Text
  • Sign Legend Do Not Operate Without Guards in Place. Moving Parts Can Crush and Cut.
  • Sign Legend Style Symbol and Text
  • Sign Material Polyester
  • Sign Mounting Location Door, Equipment, Wall
  • Sign Shape Horizontal Rectangle
  • Standards ANSI Z535, OSHA 29 CFR 1910.145
  • UV Resistant Not UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list