!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL, POLYESTER, ADHESIVE, 3½X5 IN, 0.005 IN THICK, 5 PK, DO NOT OPERATE WITHOUT GUARDS IN PLACE. MOVING PARTS CAN C...

LABEL, POLYESTER, ADHESIVE, 3½X5 IN, 0.005 IN THICK, 5 PK, DO NOT OPERATE WITHOUT GUARDS IN PLACE. MOVING PARTS CAN C...

APPROVED VENDOR

LABEL, POLYESTER, ADHESIVE, 3½X5 IN, 0.005 IN THICK, 5 PK, DO NOT OPERATE WITHOUT GUARDS IN PLACE. MOVING PARTS CAN C... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL, POLYESTER, ADHESIVE, 3½X5 IN, 0.005 IN THICK, 5 PK, DO NOT OPERATE WITHOUT GUARDS IN PLACE. MOVING PARTS CAN C...

LABEL, POLYESTER, ADHESIVE, 3½X5 IN, 0.005 IN THICK, 5 PK, DO NOT OPERATE WITHOUT GUARDS IN PLACE. MOVING PARTS CAN C...

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.39 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49CK05
  • Mfr. Model # HWL-535-721-5PK
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • ItemSafety Label
  • Adhesive StylePermanent
  • Chemical ResistantChemical-Resistant
  • Glow-in-the-DarkNot Glow In The Dark
  • Header Pictogram DescriptionTriangle with an Exclamation Point Inside with the Negative Space filled in Black
  • Height3 1/2 in
  • Legend Pictogram DescriptionMachinery Hazard
  • Material PropertiesFlexible
  • Maximum Viewing Distance - Favorable Conditions20 ft
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-40 Degrees F
  • Number of Printed Sides1
  • Package Quantity5
  • Product TypeSafety Label
  • Retroreflective GradeNot Retroreflective
  • Sign HeaderWarning
  • Sign Header StyleSymbol, Text
  • Sign LegendDo Not Operate Without Guards in Place. Moving Parts Can Crush and Cut.
  • Sign Legend StyleSymbol and Text
  • Sign MaterialPolyester
  • Sign Mounting LocationDoor, Equipment, Wall
  • Sign ShapeHorizontal Rectangle
  • StandardsANSI Z535, OSHA 29 CFR 1910.145
  • UV ResistantNot UV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Abrasion-Resistant
  • Adhesive Type Acrylic
  • Corrosion Resistant Corrosion-Resistant
  • Graffiti Resistant Not Graffiti-Resistant
  • Header Pictogram ID PPIC-55
  • Indoor/Outdoor Usage Indoor Only
  • Legend Pictogram ID PEQM-111
  • Maximum Service Temperature 300 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions 10 ft
  • Minimum Application Temperature 50 Degrees F
  • Mirror Print Not Mirror Print
  • Outdoor Life Expectancy Not Outdoor Rated
  • Printed Language English
  • Protective Coating Clear Film Laminate
  • Sign Format ANSI/OSHA Format
  • Sign Header Background Colour Orange
  • Sign Header Text Colour Black
  • Sign Legend Background Colour White
  • Sign Legend Text Colour Black
  • Sign Material Group Flexible Plastic
  • Sign Mounting Style Adhesive
  • Sign Topic Machine Guarding
  • Thickness 0.005 in
  • Width 5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list