!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL, ½ IN X 1 IN, 1 IN, POLYESTER, WHITE, 500 LABELS INCLUDED

LABEL, ½ IN X 1 IN, 1 IN, POLYESTER, WHITE, 500 LABELS INCLUDED

BRADY

LABEL, ½ IN X 1 IN, 1 IN, POLYESTER, WHITE, 500 LABELS INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL, ½ IN X 1 IN, 1 IN, POLYESTER, WHITE, 500 LABELS INCLUDED

LABEL, ½ IN X 1 IN, 1 IN, POLYESTER, WHITE, 500 LABELS INCLUDED

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM717423
  • Mfr. Model # M7-17-423
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • ItemLabel
  • Compatible Mfr Part NumberBMP71, M710
  • Label FinishGloss
  • Label MaterialPolyester
  • Labels per Roll500
  • Vial/Tube Size50 mL
  • Material PropertiesAggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
  • Recommended RibbonM7-R6000
  • Preprinted ImagesNone
  • Product TypeLabel
  • Adhesive MaterialAcrylic
  • Inkjet PrintableNot Inkjet Printable
  • Label Thickness0.003 in
  • Maximum Service Temperature230 Degrees F
  • Roll Width1 in
  • StandardsHalogen Free (DIN VDE 0472 Part 815)
  • For Print Method Thermal Transfer
  • Label Colour White
  • Label Height 1/2 in
  • Label Width 1 in
  • Printer Series Compatibility BMP71, M710
  • Adhesive Properties Permanent Adhesive
  • Material Series B-423
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Preprinted Text No Legend
  • Adhesive Adhesive
  • Indoor/Outdoor Usage Outdoor
  • Label Shape Rectangle
  • Labels per Row 1
  • Minimum Service Temperature -94 Degrees F
  • Secondary Label Included Secondary Label Not Included
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list