!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL,1 IN W,WHITE

LABEL,1 IN W,WHITE

BRADY

LABEL,1 IN W,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL,1 IN W,WHITE

LABEL,1 IN W,WHITE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM698499
  • Mfr. Model # M6-98-499
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • ItemLabel
  • Adhesive PropertiesPermanent Adhesive
  • Label ColourWhite
  • Label Height3/8 in
  • Label Width1 in
  • Maximum Service Temperature194 Degrees F
  • Number of Labels Included500
  • Recommended RibbonM61-R4310, M7-R4300
  • For Print MethodThermal Transfer
  • AdhesiveAdhesive
  • Compatible Mfr Part NumberBMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
  • Label Attachment StylePressure-Sensitive
  • Material SeriesB-499
  • Preprinted TextNo Legend
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
  • Adhesive Material Acrylic
  • Indoor/Outdoor Usage Indoor
  • Label Finish Matte
  • Label Material Nylon
  • Material Properties Low Temperature
  • Minimum Service Temperature -40 Degrees F
  • Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
  • Roll Width 1 in
  • Label Shape Circle, Rectangle
  • Application Laboratory Labeling
  • Adhesive Type Permanent Adhesive
  • Labels per Row 1
  • Preprinted Images None
  • Product Type Label
  • Standards Halogen Free (DIN VDE 0472 Part 815)
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list