!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL,1 IN W,WHITE

LABEL,1 IN W,WHITE

BRADY

LABEL,1 IN W,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL,1 IN W,WHITE

LABEL,1 IN W,WHITE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM619499
  • Mfr. Model # M6-19-499
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • ItemLabel
  • Adhesive PropertiesPermanent Adhesive
  • Label ColourWhite
  • Label Height1 in
  • Label Width1 in
  • Maximum Service Temperature194 Degrees F
  • Minimum Service Temperature-40 Degrees F
  • Printer Series CompatibilityBMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
  • Roll Width1 in
  • Label ShapeSquare
  • ApplicationComponent and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
  • Adhesive TypePermanent Adhesive
  • Labels per Row1
  • Maximum Wire Gauge10 AWG
  • Preprinted ImagesNone
  • Product TypeLabel
  • StandardsHalogen Free (DIN VDE 0472 Part 815)
  • Adhesive Material Acrylic
  • Indoor/Outdoor Usage Indoor
  • Label Finish Matte
  • Label Material Nylon
  • Material Properties Low Temperature
  • Maximum Wire Diameter 0.28 in
  • Number of Labels Included 250
  • Recommended Ribbon M61-R4310, M7-R4300
  • For Print Method Thermal Transfer
  • Adhesive Adhesive
  • Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
  • Label Attachment Style Pressure-Sensitive
  • Material Series B-499
  • Minimum Wire Gauge 12 AWG
  • Preprinted Text No Legend
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list