!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL,1 IN W,OUTDOOR,TAN

LABEL,1 IN W,OUTDOOR,TAN

BRADY

LABEL,1 IN W,OUTDOOR,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL,1 IN W,OUTDOOR,TAN

LABEL,1 IN W,OUTDOOR,TAN

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $235.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM7C1000595TN
  • Mfr. Model # M7C-1000-595-TN
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • ItemLabel
  • Compatible Mfr Part NumberBMP71, M710
  • Label FinishGloss
  • Material PropertiesAggressive Adhesive, Harsh Environment, Outdoor Durable
  • Recommended RibbonM7-R6000
  • Width1 in
  • For Print MethodThermal Transfer
  • Maximum Service Temperature180 Degrees F
  • AdhesiveAdhesive
  • IncludesRoll of 50 Feet
  • Product TypeLabel
  • StandardsASTM D 2979, ASTM D 523
  • Adhesive Properties Permanent Adhesive
  • Label Colour Tan
  • Label Material Vinyl
  • Printer Series Compatibility BMP71, M710
  • Roll Length 50 ft
  • Indoor/Outdoor Usage Outdoor
  • Material Series B-595
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Material Vinyl
  • Label Thickness 0.004 in
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list