!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL,1 IN W,CLEAR: WHITE

LABEL,1 IN W,CLEAR: WHITE

BRADY

LABEL,1 IN W,CLEAR: WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL,1 IN W,CLEAR: WHITE

LABEL,1 IN W,CLEAR: WHITE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM619642
  • Mfr. Model # M6-19-642
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • ItemLabel
  • Adhesive PropertiesPermanent Adhesive
  • Label ColourClear, White
  • Label Height1 in
  • Label Width1 in
  • Maximum Service Temperature248 Degrees F
  • Minimum Service Temperature-94 Degrees F
  • Number of Labels Included250
  • Recommended RibbonM61-R4310, M7-R4300
  • For Print MethodDot Matrix, Thermal Transfer
  • AdhesiveAdhesive
  • Compatible Mfr Part NumberBMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
  • Label Attachment StyleSelf-Laminating
  • Material SeriesB-642
  • Minimum Wire Gauge16 AWG
  • Preprinted TextNo Legend
  • Printable Portion Width1 in
  • Resistance PropertiesCorrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Adhesive Material Acrylic
  • Indoor/Outdoor Usage Outdoor
  • Label Finish Matte
  • Label Material Polyvinyl Fluoride
  • Material Properties Self Laminating & Wrap Around
  • Maximum Wire Diameter 0.2 in
  • Minimum Wire Diameter 0.12 in
  • Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
  • Roll Width 1 in
  • Label Shape Square
  • Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
  • Adhesive Type Permanent Adhesive
  • Labels per Row 1
  • Maximum Wire Gauge 8 AWG
  • Preprinted Images None
  • Printable Portion Height 3/8 in
  • Product Type Label
  • Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list