!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LABEL, 1 51/64 IN X 1 51/64 IN, POLYESTER, WHITE, GLOSS, 100 LABELS PER ROLL

LABEL, 1 51/64 IN X 1 51/64 IN, POLYESTER, WHITE, GLOSS, 100 LABELS PER ROLL

BRADY

LABEL, 1 51/64 IN X 1 51/64 IN, POLYESTER, WHITE, GLOSS, 100 LABELS PER ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL, 1 51/64 IN X 1 51/64 IN, POLYESTER, WHITE, GLOSS, 100 LABELS PER ROLL

LABEL, 1 51/64 IN X 1 51/64 IN, POLYESTER, WHITE, GLOSS, 100 LABELS PER ROLL

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $440.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM6169593
  • Mfr. Model # M6-169-593
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • ItemLabel
  • Compatible Mfr Part NumberBMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
  • Label FinishGloss
  • Label MaterialPolyester
  • Labels per Roll100
  • Adhesive PropertiesPermanent Adhesive
  • Material SeriesB-593
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
  • Preprinted TextNo Legend
  • AdhesiveAdhesive
  • Indoor/Outdoor UsageOutdoor
  • Label ShapeSquare
  • Labels per Row1
  • Minimum Service Temperature-4 Degrees F
  • Secondary Label IncludedSecondary Label Not Included
  • For Print Method Thermal Transfer
  • Label Colour White
  • Label Height 1 51/64 in
  • Label Width 1 51/64 in
  • Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
  • Material Properties Heat-Resistant, Permanent Adhesive
  • Recommended Ribbon M61-R6010, M7-R6000
  • Preprinted Images None
  • Product Type Label
  • Adhesive Material Acrylic
  • Inkjet Printable Not Inkjet Printable
  • Label Thickness 0.0256 in
  • Maximum Service Temperature 212 Degrees F
  • Roll Width 1 51/64 in
  • Standards ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list