DISPOSABLE LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, ELASTIC CUFF, 2 POCKETS, XL, 30 PK
DISPOSABLE LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, ELASTIC CUFF, 2 POCKETS, XL, 30 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This unisex white disposable lab coat is size X-large and is made out of polyethylene. It has zero pockets. Liquid and particulate protective lab coats and frocks protect a worker's torso from incidental contact with substances, and to prevent cross-contamination. They have front closures and extend past the hip to the thigh or knee. Lab coats have pockets, while frocks don't.
Technical Specs
Item Lab Coat
Colour White
Gender Unisex
Material Polyethylene
Minimum Height 68 in
Overall Length 39 in
Seam Style Serged
Thickness 5.9 mil
Maximum Chest Size 45 1/4 in
No. of Pockets 0
Material Weight 1.2 oz/sq yd
Anti-Static No
Closure Type Snaps
Hazard Protection Type Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 1.2 oz
Collar Style Mandarin
Cuff Style Elastic
Launderable No
Maximum Height 74 in
Number of Pockets 0
Pattern Solid
Size XL
Attached Hood No
Wrist Closure Elastic
Fits Chest Size 45 1/4 in
For Height 68 in to 74 in
Brand and Series Dupont Tyvek(R) 400
Garment Style Lab Frock
Material Performance Light Duty
Protection Type Liquid & Particulate
Closure Type Snap
Country of Origin Varies
(subject to change)