DISPOSABLE LAB COAT, PROSHIELD, 2 POCKETS, PLAIN COLLAR, OPEN, 4XL, 30 PK
DISPOSABLE LAB COAT, PROSHIELD, 2 POCKETS, PLAIN COLLAR, OPEN, 4XL, 30 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This unisex white disposable lab coat is size XXXX-large and is made out of microporous film laminate. It has two pockets: one left chest pocket and one right hip pocket. It features microporous film. Protective lab coats protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip.
Technical Specs
Item Lab Coat
Colour White
Gender Unisex
Maximum Height 79 in
Number of Pockets 2
Pattern Solid
Size 4XL
Attached Hood No
No. of Pockets 3
Fits Chest Size 51 1/4 in to 54 3/4 in
For Height 76 in to 79 in
Anti-Static No
Closure Type Snaps
Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 1.8 oz/sq yd
Collar Style Bound
Cuff Style Open
Launderable No
Minimum Height 76 in
Overall Length 43 in
Seam Style Serged
Thickness 10 mil
Maximum Chest Size 53 3/4 in
Features Microporous Film
Material Weight 1.8 oz/sq yd
Pocket Location Left Chest, Right Hip
Brand and Series Dupont ProShield(R) 60
Garment Style Lab Coat
Material Performance Medium Duty
Protection Type Liquid & Particulate
Closure Type Snap
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$196.42
/ pkg.
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.91
/ pkg.