!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HELIX KNIT GLOVES, XS (6), ANSI CUT LEVEL A4, DIPPED PALM, PUR, HPPE, 13 GA

HELIX KNIT GLOVES, XS (6), ANSI CUT LEVEL A4, DIPPED PALM, PUR, HPPE, 13 GA

HEXARMOR

HELIX KNIT GLOVES, XS (6), ANSI CUT LEVEL A4, DIPPED PALM, PUR, HPPE, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HELIX KNIT GLOVES, XS (6), ANSI CUT LEVEL A4, DIPPED PALM, PUR, HPPE, 13 GA

HELIX KNIT GLOVES, XS (6), ANSI CUT LEVEL A4, DIPPED PALM, PUR, HPPE, 13 GA

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.03 / PAIR

EHC: EHC :
Min Qty 12 = $312.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2057XS
  • Mfr. Model # 2057-XS (6)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These green/grey HexArmor Helix knit gloves are size X-small and are made with HPPE and polyurethane. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4343C. They feature high-visibility.

Technical Specs

  • ItemKnit Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • EN 388 Rating4343C
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric6
  • Glove Length10 in
  • Glove Lining MaterialHPPE
  • Glove Coating FinishSmooth
  • ReversibleNo
  • SeriesHelix
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Cuff ColourGreen
  • ANSI/ISEA Cut Load1,807 g
  • ANSI/ISEA Puncture Level4
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • Standards ANSI/ISEA, EN388
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Glove Features High-Visibility
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles 33500
  • ANSI/ISEA Puncture Force 102 N
  • Colour Green, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list