!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, ANSI CUT LVL A2, SIZE SMALL/7, 15 GA, GREEN/BLACK, NITRILE, PAIR

CUT-RESISTANT GLOVES, ANSI CUT LVL A2, SIZE SMALL/7, 15 GA, GREEN/BLACK, NITRILE, PAIR

BOB DALE

CUT-RESISTANT GLOVES, ANSI CUT LVL A2, SIZE SMALL/7, 15 GA, GREEN/BLACK, NITRILE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, ANSI CUT LVL A2, SIZE SMALL/7, 15 GA, GREEN/BLACK, NITRILE, PAIR

CUT-RESISTANT GLOVES, ANSI CUT LVL A2, SIZE SMALL/7, 15 GA, GREEN/BLACK, NITRILE, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.62 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9500-7
  • Mfr. Model # 99-1-9500-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These green and black gloves are ANSI cut level A2 cut-resistant and have a smooth foam nitrile coating and a nitrile palm. They are small, size seven, 15-gauge, with an elastic cuff and a reinforced thumb crotch.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating4X43B
  • InsulatedNo
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Maximum Temperature176 Degrees F
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Glove FeaturesReinforced Thumb Crotch, Touchscreen Compatible
  • Thickness15 ga
  • Silicone-FreeNo
  • EN 388 Impact RatedNo
  • ColourBlack, Green
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105, EN 388, EN 407
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch Yes
  • ANSI/ISEA Heat Level 1
  • Size- Numeric 7
  • Glove Length 10 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Sandy
  • Reversible No
  • Series X-Site 99-1-9500
  • Touchscreen Compatible Yes
  • ANSI/ISEA Cut Load 500 g
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list