!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT LEVEL-4 WINTER DIPPED GLOVES, S, RED/BLACK, 10 IN, 15 GA, 12 PACK

CUT LEVEL-4 WINTER DIPPED GLOVES, S, RED/BLACK, 10 IN, 15 GA, 12 PACK

MILWAUKEE

CUT LEVEL-4 WINTER DIPPED GLOVES, S, RED/BLACK, 10 IN, 15 GA, 12 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT LEVEL-4 WINTER DIPPED GLOVES, S, RED/BLACK, 10 IN, 15 GA, 12 PACK

CUT LEVEL-4 WINTER DIPPED GLOVES, S, RED/BLACK, 10 IN, 15 GA, 12 PACK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.92 / pkg. of 12

EHC: EHC :
Min Qty 6 = $1,469.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-73-7940B
  • Mfr. Model # 48-73-7940B
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

These ANSI-certified, red/black, small, cut level-4 winter dipped gloves have a 10-inch length and a 15-gauge thickness. They have a 12-pack quantity with a sandy finish, seamless knit construction, and an elasticated knit. They are double dipped, breathable, and waterproof. These gloves are water-resistant and cold-insulated.

Technical Specs

  • ItemKnit Glove
  • Hem StyleFinished
  • Knit MaterialAcrylic
  • Hand Protection StyleGlove
  • Glove Insulation MaterialAcrylic Terry
  • StandardsCE, EN388, EN511
  • InsulatedYes
  • Palm TypeGrip Coated
  • Double-DippedYes
  • Glove Coating MaterialLatex
  • Includes Finger FourchettesNo
  • Base Coating Coverage3/4
  • Finger CoverageFull Finger
  • Glove Coating Coverage3/4 Dip
  • Size- Numeric7
  • Glove Length10 in
  • Glove Lining MaterialAcrylic Terry, Nylon
  • Glove Coating FinishSandy
  • Arc Flash PPE Category0
  • Series48-73-794
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • Cuff ColourRed
  • EN 388 Impact RatedNo
  • ColourBlack, Red
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Needlestick Level - Palm 3
  • EN 388 Rating 3X43D
  • Knuckle Protection Material Dipped Latex
  • Base Coating Material Latex
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • ANSI/ISEA Impact Level 4
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 15 g
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Reversible No
  • Thickness 15 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Cut Load 1,500 g
  • Reflective Backing No
  • Palm Material Reinforced Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list