!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT LEVEL-2 WINTER DIPPED GLOVES, L, GREY/BLACK, 10 IN, 15 GA, 12 PACK

CUT LEVEL-2 WINTER DIPPED GLOVES, L, GREY/BLACK, 10 IN, 15 GA, 12 PACK

MILWAUKEE

CUT LEVEL-2 WINTER DIPPED GLOVES, L, GREY/BLACK, 10 IN, 15 GA, 12 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT LEVEL-2 WINTER DIPPED GLOVES, L, GREY/BLACK, 10 IN, 15 GA, 12 PACK

CUT LEVEL-2 WINTER DIPPED GLOVES, L, GREY/BLACK, 10 IN, 15 GA, 12 PACK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.50 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-73-7922B
  • Mfr. Model # 48-73-7922B
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

These ANSI-certified, grey/black, large, cut level-2 winter dipped gloves have a 10-inch length and a 15-gauge thickness. They have a 12-pack and have a knit cuff and seamless knit construction. They have breathable fabric and are double dipped and waterproof. These gloves are cold-insulated and cut-resistant, which makes them suitable for handling and remodelling.

Technical Specs

  • ItemKnit Glove
  • Hem StyleFinished
  • Knit MaterialAcrylic
  • Hand Protection StyleGlove
  • Glove Insulation MaterialAcrylic Terry
  • StandardsCE, EN388, EN511
  • Base Coating MaterialLatex
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Latex-FreeNo
  • ANSI/ISEA Impact Level2
  • Includes Reinforced Thumb CrotchNo
  • Fabric Weight15 g
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • ReversibleNo
  • Thickness15 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Cut Load500 g
  • Reflective BackingNo
  • Palm MaterialReinforced Nitrile
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Needlestick Level - Palm 2
  • EN 388 Rating 2242B
  • Insulated Yes
  • Palm Type Grip Coated
  • Double-Dipped Yes
  • Glove Coating Material Latex
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 9
  • Glove Length 10 in
  • Glove Lining Material Acrylic Terry, Nylon
  • Glove Coating Finish Sandy
  • Arc Flash PPE Category 0
  • Series 48-73-792
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Cuff Colour Red
  • EN 388 Impact Rated No
  • Colour Black, Red
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list