!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, M, GREY, 10 IN, SEAMLESS KNIT WRIST, HPPE BLEND/POLYURETHANE

KNIT GLOVES, M, GREY, 10 IN, SEAMLESS KNIT WRIST, HPPE BLEND/POLYURETHANE

HEXARMOR

KNIT GLOVES, M, GREY, 10 IN, SEAMLESS KNIT WRIST, HPPE BLEND/POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, M, GREY, 10 IN, SEAMLESS KNIT WRIST, HPPE BLEND/POLYURETHANE

KNIT GLOVES, M, GREY, 10 IN, SEAMLESS KNIT WRIST, HPPE BLEND/POLYURETHANE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.31 / PAIR

EHC: EHC :
Min Qty 12 = $159.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2068XM
  • Mfr. Model # 2068X-M (8)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These ANSI/ISEA/EN-certified, grey, medium knit gloves have a 10-inch length and are made of HPPE blend/polyurethane. They have a seamless knit wrist and a HPPE/nylon lining. They are touchscreen compatible and abrasion-, cut-, puncture-, and impact-resistant.

Technical Specs

  • ItemKnit Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • EN 388 Rating4243X
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Length10 in
  • Glove Lining MaterialHPPE, Nylon
  • Glove Coating FinishSandy
  • ReversibleNo
  • SeriesHelix
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • Cuff ColourGrey
  • ANSI/ISEA Cut Load769
  • ANSI/ISEA Puncture Level4
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • Standards ANSI/ISEA, EN388, REACH
  • Palm Type Grip Coated
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Glove Features Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles 53000
  • ANSI/ISEA Puncture Force 1,063.8 N
  • Colour Grey
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list