Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These grey Ansell Hyflex 11-755 knit gloves are size large and are made with HPPE, polyester, Spandex Intercept. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and feature touchscreen compatibility.
Spécifications techniques
ItemKnit Gloves
Hem StyleFinished
Knit MaterialIntercept(TM)
Hand Protection StyleGlove
InsulatedNo
Palm TypeGrip Coated
Double-DippedNo
Electrostatic PropertiesInsulative
Cuff StyleKnit
Latex-FreeNo
Finger CoverageFull Finger
Glove Coating CoveragePalm
Size- AlphaL
Glove ConstructionSeamless Knit
Glove Coating ColourGrey
Minimum TemperatureNot Rated
Glove FeaturesTouchscreen Compatible
Thickness18 ga
Silicone-FreeNo
ANSI/ISEA Puncture Level4
Palm MaterialPolyurethane
ANSI/ISEA Cut LevelA5
Glove StyleKnit
ANSI/ISEA Abrasion Level4
StandardsEN 388,EN 420:2003 + A1:2009,ISO E
Base Coating MaterialPolyurethane
Glove Hand StyleLeft and Right
Glove PerformanceHigh Dexterity
Glove Coating MaterialPolyurethane
Includes Finger FourchettesNo
Base Coating CoveragePalm and Fingers
Includes Reinforced Thumb CrotchNo
Size- Numeric9
Glove Length10 in
Glove Lining MaterialHPPE, Polyester, Spandex(R)
Glove Coating FinishSmooth
ReversibleNo
SeriesHyflex 11-755
Touchscreen CompatibleYes
ANSI/ISEA Abrasion Cycles2,250
ColourGrey
Pays d’origineChina
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
: $12.30
/ PAIRE
Droit de manutention écologique:
Droit de manutention écologique
: